Welcome to Würth Netherlands For trade customers only
Hose SAE 100R7

For detailed information, other images and documents, please select individual articles from the following table.

Hose SAE 100R7

Exceeds the SAE 100R7 standard. Lightweight and flexible, resistant to abrasion. Limited length variations. Micro-perforated cover

See product details

Available in 4 versions
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
Internal hose:


Polyester elastomer



Reinforcement:


Single or double synthetic fibre braiding



Cover:


Polyurethane, black, micro-perforated, white ink-jet marking



Recommended fluids:


Hydraulic fluids derived from petroleum, water/glycol emulsions, lubricants



Certifications:


MSHA

Proof of Performance

Applicable specifications:


EXCEEDS SAE 100R7 - ISO 3949 R7

Notice

Operating temperature:


-40°C to +100°C continuous, +70°C for water-based fluids

Applicable specifications:


EXCEEDS SAE 100R7 - ISO 3949 R7