Welcome to Würth Netherlands For trade customers only
Textile cleaner Liquid Clear
Textile cleaner Liquid Clear - 1
Textile cleaner Liquid Clear - 2
Textile cleaner Liquid Clear - 3
Textile cleaner Liquid Clear - 4
Textile cleaner Liquid Clear - 5

For detailed information, other images and documents, please select individual articles from the following table.

Textile cleaner Liquid Clear

Multifunctional fabric cleaner with nano-waterproofing

See product details

Available in 1 version
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
Cleans and waterproofs in a single processing step


  • Reduces the absorption of water and oil and the soiling characteristics of staining substances (e.g. coffee, juice)

  • Renewed soiling is easier to clean.

  • Saves time and money


Transparent liquid


  • No risk with light fabric surfaces

  • Invisible, very thin surface film


Odour-free


  • Contains no allergenic aromas

  • No unappealing mix of scents in the vehicle interior


Easy and practical to use


  • No additional post-treatment required once dry

  • An aqueous-based solution, therefore no special safety measures are required during use


Very good material compatibility


  • Wide range of uses on all fabrics

  • No adverse effect on fabric properties


Due to the surface-active waterproofing, fabrics have sustained protection


  • Fabrics remain supple and breathable

  • Good resistance to mechanical friction
Notice

Do not use on hot surfaces or in direct sunlight. Do not allow product to dry on during the cleaning process, i.e. when there is still dirt on the surface to be treated. Protect from frost.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.