Welcome to Würth Netherlands For trade customers only
Concrete screw sleeve gauge W-BS
Concrete screw sleeve gauge W-BS - 1
Concrete screw sleeve gauge W-BS - 2
Concrete screw sleeve gauge W-BS - 3
Concrete screw sleeve gauge W-BS - 4
Concrete screw sleeve gauge W-BS - 5

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw sleeve gauge W-BS

For checking the wear of concrete screw if used multiple times for temporary fixing of construction equipment

See product details

Available in 3 versions
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
  • Quick and easy inspection of wear on the concrete screw

  • Indicates whether the concrete screw for fixing temporary construction site equipment can be reused
Application area

Oblique struts in formwork construction

Construction site railings

Oblique struts in formwork construction

The concrete screw should be checked for wear before every use. The concrete screw may only be re-used when more than three thread turns can be inserted into the sleeve.

Create the drill hole

Clean the drill hole

Place screw

Screw in the screw