Welcome to Würth Netherlands For trade customers only
Decking connector, bracket
Decking connector, bracket - 1
Decking connector, bracket - 2
Decking connector, bracket - 3

For detailed information, other images and documents, please select individual articles from the following table.

Decking connector, bracket

Fast and simple connection of wooden decking boards without a visible screwed joint

See product details

Available in 1 version
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
Spacers prevent moisture building up between the boards and the substructure



Boards can swell and shrink in any direction



Aluminium for a long life and high corrosion resistance



Joint width can be adjusted



The new angle bracket has been developed especially for the construction of wooden decks


  • Invisible: The angle bracket is screwed onto the underside of the boards (ASSY 3.0 A2, D = 4 mm) and connects securely to the previous connector.

  • Robust: Construction forces are absorbed directly by the connector.

  • Long-lasting: Space is created between the decking boards and the substructure during installation so that the structure is ventilated from below, preventing the build-up of moisture. In addition, the fact that the boards are screwed on one side only ensures that the wood can be freely positioned.

  • User-friendly: The angle bracket can be mounted without pre-drilling or other, time-consuming preliminary work such as milling. The boards do not require a groove to be present. Despite the robust positive locking system, the connector offers an extremely high installation tolerance of up to 15 mm in all directions.
Notice

TIP: Set torque on screwdriver, as stainless steel screws are not hardened!