For detailed information, other images and documents, please select individual articles from the following table.
Temperature sensor socket AF17
For damage-free removal of the exhaust gas temperature sensor on 2.0 L VAG engines
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Specially developed for the damage-free removal of the exhaust gas temperature sensor on 2.0 L VAG engines
- Precise fit for secure support and easy handling
- Robust construction made from high-quality chromium-molybdenum steel for a long service life and high load capacity
- Compact design allows use even in confined spaces
- Optimum accessibility due to a precisely fitting outer diameter
- Multi-functional application options due to hexagon drive
- After removing the sensor, the toothed belt cover can be removed
- The timing belt replacement interval is 210 tkm
- Problems with the water pump will, however, arise every 70 to 120 tkm
- 2.0 L VAG engines etc.
- OEM no.: Sensor VW AG906 088 DK
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!