Welcome to Würth Netherlands For trade customers only
Telescopic pole With pole saw
Telescopic pole With pole saw - 1
Telescopic pole With pole saw - 2
Telescopic pole With pole saw - 3
Telescopic pole With pole saw - 4
Telescopic pole With pole saw - 5
Telescopic pole With pole saw - 6
Telescopic pole With pole saw - 7
Telescopic pole With pole saw - 8
Telescopic pole With pole saw - 9
Telescopic pole With pole saw - 10

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic pole With pole saw

Continuously adjustable telescopic pole made of aluminium with compatible pole saw for professional tree care up to a working height of 5 m

See product details

Available in 1 version
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
Safe and comfortable work


  • The continuously extendable telescopic pole enables optimal height adjustment so that you can work comfortably and safely at height

  • The handle of the aluminium pole has a comfortable coating that ensures a secure grip


High-quality workmanship


  • The telescopic pole made of high-strength aluminium is very rigid and torsion-resistant thanks to its solid shaft and high-quality material

  • The solid metal lock on the telescopic pole has a particularly powerful clamping effect, so that it is impact-resistant and does not move unintentionally


Optimal cutting performance


  • The saw has a triple-ground, side-set and corrosion-protected high-performance saw blade


Flexible adjustment


  • The telescopic pole can be continuously extended to any length from 1.75 to 3.20 m and securely fixed in place

  • The pole saw can be flexibly mounted and removed in seconds using the click lock without the need for tools


Long service life


  • The telescopic pole is very robust and sturdy thanks to the high-strength and thick-walled aluminium tube

  • The tooth tips of the saw blade are pulse-hardened to ensure significantly reduced wear