Welcome to Würth Netherlands For trade customers only
Jaw head, telescopic pry bar, motor vehicle
Jaw head, telescopic pry bar, motor vehicle - 1
Jaw head, telescopic pry bar, motor vehicle - 2
Jaw head, telescopic pry bar, motor vehicle - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Jaw head, telescopic pry bar, motor vehicle

Flexibly adjustable metal pry bar for maximum power transmission in confined spaces in the automotive sector.

See product details

Available in 2 versions
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
  • The head of the pry bar can be rotated through 180° and is securely locked using a pressure mechanism at the head.

  • Lever length can be adjusted in steps of 10 mm using a push button.

  • The pointed jaw enables optimal use even with low working gaps.