Welcome to Würth Netherlands For trade customers only
Telecommunications module For hazardous materials cabinet, type 90

For detailed information, other images and documents, please select individual articles from the following table.

Telecommunications module For hazardous materials cabinet, type 90

For forwarding alarm messages from the cabinet by voice call or SMS

See product details

Available in 1 version
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
  • Only in conjunction with hazardous materials cabinet type 90 for rechargeable batteries

  • A potential-free switching contact is integrated in the hazardous materials cabinets for rechargeable batteries and is included free of charge in the scope of delivery: Transmission of an undifferentiated group alarm to a continuously staffed control centre/control room (does not have to be ordered separately).

  • The telecommunication module serves as a billable, voluntary extension: Transmission of an undifferentiated group alarm to up to 5 different mobile phone numbers (monthly costs charged to the SIM card supplied or to the user's own SIM card). This is used when the customer does not have the option of a continuously staffed control centre, for example.

  • Can be connected to the potential-free switching contact (can also be retrofitted)

  • Particularly suitable for companies or facilities without internal control centres

  • Five freely programmable phone numbers

  • Freely configurable message text