For detailed information, other images and documents, please select individual articles from the following table.
Bevel brush Knotted, with hole and plastic bristles, crimped, for brush cutters
For cleaning larger surfaces. Ideal for removing weeds and wild plants from grass pavers, kerbs, paved areas or other hard-to-reach areas.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For use in sensitive sectors such as the agricultural industry due to the artificial bristles
- Artificial bristles are soft, making them ideal for sensitive surfaces as they do not leave any scratches.
- Ideal for cordless cutters thanks to its low weight
- Long service life and even wear
- Stricter safety rules apply when working with brushes in brush cutters.
- Please observe the maximum speed values.



Instructions for use (optimising brushing results) | ||||
Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates ridge | ↓ | ↑ | ↓ |
Recommended peripheral speeds for brushing | ||||||||
Applications | Peripheral speed [in m/s] | |||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburring | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polishing | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
- For environmentally friendly and effective removal of harmful plants on driveways, patios or long paths.
- Cities, municipalities, building yards, road maintenance depots, caretakers and service industries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!