The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tap DN 45 thread for 5 l and 10 l plastic canisters
The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Advantages:
- Quick, easy and clean dosing without gurgling
- Incline lets drips run off for convenient and clean dosing - including into bottles with narrow threaded necks.
- Smooth-running lever for easy operation
- High flow rates - > 5 litres/min.
- Resistant to a large number of chemicals
- Complies with food processing regulations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!