Welcome to Würth Netherlands For trade customers only
Movement detection paint
Movement detection paint - 1
Movement detection paint - 2
Movement detection paint - 3
Movement detection paint - 4

For detailed information, other images and documents, please select individual articles from the following table.

Movement detection paint

Solvent-free locking, marking and sealing lacquer with good adhesion to virtually all materials

See product details

Available in 4 versions
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
High temperature resistance up to min. 145°C


Also suitable for outdoor use



High insulation resistance


As a covering for electrically conductive parts



High mechanical strength


But can still be removed



No corrosion



Good resistance to water, limited resistance to oil, petrol and diesel



Solvent and silicone-free



Practical accordion bottle


  • Easy handling

  • Better residue removal

  • No clogging of the tip
Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!