Welcome to Würth Netherlands For trade customers only
Table leg connector, 50
Table leg connector, 50 - 1
Table leg connector, 50 - 2
Table leg connector, 50 - 3
Table leg connector, 50 - 4
Table leg connector, 50 - 5
Table leg connector, 50 - 6
Table leg connector, 50 - 7
Table leg connector, 50 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Table leg connector, 50

Universal application possibilities such as table foot mounting or timber joint

See product details

Available in 1 version
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
  • Easy, quick and reliable assembly

  • With fixing screw screwed in at an angle, extremely high tensile force is applied to the head of the anchor screw (zinc-plated steel with hardened anchor head) and consequently the counterpart firmly pressed against.

  • Fully or partially milled into the table top, with partial mounting, creates the impression of a floating table top

  • Can be disconnected at any time, tables can be transported disassembled

  • Assembly flush with the edge of the table possible

Dimensions subject to change. Subject to technical changes.