Welcome to Würth Netherlands For trade customers only
TIG welding system 180 AC/DC

For detailed information, other images and documents, please select individual articles from the following table.

TIG welding system 180 AC/DC

Easy to operate WIG full professional system. Whether on a construction site or in the workshop, you enjoy the full convenience of the system.

See product details

Available in 1 version
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
  • Contact and high-frequency ignition possible, as non-contact high-frequency ignition at the push of a button or switchable to conventional contact ignition

  • Aluminium can also be welded with AC/DC, switchable to electrode welding

  • Optimal oxidation protection due to automatic gas management, tungsten electrode and seam are optimally protected against oxidation

  • Energy-efficient due to fan standby function and modern power electronics

  • Protection against dirt and moisture due to special PCB coating

  • Lightweight and compact, 13.3 kg at 180 A (35 % duty cycle)

  • Ideal for assembly applications due to IP23 and S sign

  • Robust and drop protection up to a height of 60 cm (in accordance with standard, min. 25 cm)
Proof of Performance

Marking: CE, S

Notice

Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.

Marking: CE, S