For detailed information, other images and documents, please select individual articles from the following table.
TIG welding system 180DC
The compact professional device, extremely easy to control and preset welding parameters facilitate your professional introduction into TIG welding.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Contact and high-frequency ignition
Touch-free HF ignition possible via push button, switchable to conventional contact ignition
Versatile
Switchable to electrode welding
Optimal oxidation protection
Tungsten electrode and seam are optimally protected against oxidation thanks to automatic gas management.
Energy efficient
Fan standby function, modern performance electronics
Job memory
Two welding jobs per electrode and TIG can be stored.
Protection against dirt and moisture
Special coating of PCB
Light and compact
6.5 kg at 180 A (30% ED)
Optimal for assembly application
IP23 and S sign
Robust
80 cm drop safety (min. 25 cm according to standard)
Marking: CE, S
- Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.
- Hot Start: Ensures reliable ignition of the electrode. The hot start energy is automatically adjusted to the selected welding current.
- Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.
Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.
Standard value for current rating and gas quantity | ||
Tungsten electrode dia. | Current rating [A] amps | Gas volume [l/min] |
1,0 | 15–80 | 4 |
1,6 | 70–150 | 5–6 |
2,4 | 150–240 | 6–7 |
Marking: CE, S
TIG welding
Suitable gas 100% argon
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!