Welcome to Würth Netherlands For trade customers only
System workbench 1500 mm with 2 fixed workbench feet

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System workbench 1500 mm with 2 fixed workbench feet

Modular system workbench with a wide range of applications for daily use

See product details

Available in 1 version
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
  • Even load capacity up to 800 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Fixed workbench feet made of section tube 60x30 mm in two heights offer the choice of the suitable working height with high stability

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface