Welcome to Würth Netherlands For trade customers only
System plate with belt connection
System plate with belt connection - 1
System plate with belt connection - 2
System plate with belt connection - 3
System plate with belt connection - 4
System plate with belt connection - 5
System plate with belt connection - 6
System plate with belt connection - 7
System plate with belt connection - 8
System plate with belt connection - 9
System plate with belt connection - 10
System plate with belt connection - 11

For detailed information, other images and documents, please select individual articles from the following table.

System plate with belt connection

For the safe transport of system cases in the car

See product details

Available in 1 version
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
Easy mounting of the device in the car


  • Fastened with the seat belt

  • Can be used on the rear seats or the passenger seat


Safe storage


  • Cases are easily stacked on top of each other (max. 4)

  • Both basic dimensions can be attached


Max. Load: 25kg

Application area