Welcome to Würth Netherlands For trade customers only
System plate with Isofix connection
System plate with Isofix connection - 1
System plate with Isofix connection - 2
System plate with Isofix connection - 3
System plate with Isofix connection - 4
System plate with Isofix connection - 5
System plate with Isofix connection - 6
System plate with Isofix connection - 7
System plate with Isofix connection - 8
System plate with Isofix connection - 9
System plate with Isofix connection - 10
System plate with Isofix connection - 11

For detailed information, other images and documents, please select individual articles from the following table.

System plate with Isofix connection

For the safe transport of system cases in the car

See product details

Available in 1 version
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
Easy mounting of the device in the car


Attached via Isofix with a single click



Safe storage


  • Cases are easily stacked on top of each other (max. 4)

  • Both basic dimensions can be attached


Max. Load: 25kg