For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Throughput for Allen key 4 mm
Access base height adjuster through the connector
Suitable for PZ2 and PH2 cross slot drives
Slanted position of screwdriver possible up to 20°
Easy to use
Eccentric fittings on an easy downward curve in end position
- Will not self-loosen in the connection
- Transport catch for open furniture
Can be used from the installation side with through-hole
Mounts can be concealed
Bolt socket without bar
- The shelf can be installed from above or from the front
- You can also use dowels or wooden connector plates
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!