Welcome to Würth Netherlands For trade customers only
System connector SV 20
System connector SV 20 - 1
System connector SV 20 - 2
System connector SV 20 - 3
System connector SV 20 - 4
System connector SV 20 - 5

For detailed information, other images and documents, please select individual articles from the following table.

System connector SV 20

With single-pin, no bar

See product details

Available in 1 version
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
Material: Die-cast zinc, nickel-plated


  • High level of stability

  • High-quality appearance


Wide drill hole cover


Any damaged drill hole edges are concealed



Wide attachment for system bolt


Absorbs production tolerances



Profiled eccentric fitting flanks


  • Connectors are locked physically and by friction

  • They do not loosen themselves


AW 20 drive version


Optimum power transfer with slanted screwdriver position



PZ 2 drive model


Ideal for self assembly/disassembly by end customer



Can be used opposite the installation side with through-hole (with PZ2 drive)


Mounts can be concealed



Non-bar model


  • The shelf can be installed from above or from the front

  • You can also use dowels or wooden connector plates

Specified dimensions not binding. Subject to technical changes!