Welcome to Würth Netherlands For trade customers only
System connector SV 20
System connector SV 20 - 1
System connector SV 20 - 2
System connector SV 20 - 3
System connector SV 20 - 4

For detailed information, other images and documents, please select individual articles from the following table.

System connector SV 20

With single-pin, no bar

See product details

Available in 1 version
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
The shelf can be installed from above or from the front



Wide drill hole cover


Any damaged drill hole edges are concealed



Wide attachment for system bolt


Absorbs production tolerances



Profiled eccentric fitting flanks


  • Connectors are locked physically and by friction

  • They do not loosen themselves


Can be used opposite the installation side with through-hole (with PZ2 drive)


Mounts can be concealed

Specified dimensions not binding. Subject to technical changes!