For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Material: Die-cast zinc, nickel-plated
- High level of stability
- High-quality appearance
Wide drill hole cover
Any damaged drill hole edges are concealed
Wide attachment for system bolt
Absorbs production tolerances
Profiled eccentric fitting flanks
- Connectors are locked physically and by friction
- They do not loosen themselves
AW 20 drive version
Optimum power transfer with slanted screwdriver position
PZ 2 drive model
Ideal for self assembly/disassembly by end customer
Can be used opposite the installation side with through-hole (with PZ2 drive)
Mounts can be concealed
Bar model
Insert the shelf from above and secure easily without having to tighten the eccentric fitting
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!