The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Compartment rails For system drawers
Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in depth, matched to the internal dimension of the respective drawer depth.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.
- The compartment rails can be easily fixed with plastic holders and changed or extended at any time. The compartment rails can also be screwed into the pre-punched drawer box base.
- Due to the system dimensions, the compartment rails in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World and non-slip mats can be added
- The set consists of three compartment rails including fastening clips
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!