The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System box
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Compatibility thanks to grid dimensions
Product dimensions based on grid dimensions, which allows the boxes to be arranged individually in the system case.
Secure connection in the system case
- Grid feet fix the boxes to the case floor, holding them in position
- The transparent lid prevents the contents from becoming cluttered
Individually adjustable
Boxes can be further divided individually using separator elements.
Can also be used on workshop walls or mounting stations
A groove allows the box to be hung on assembly rails.
Simple identification of box contents
Integrated, slightly offset labelling field.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!