Welcome to Würth Netherlands For trade customers only
EC200

For detailed information, other images and documents, please select individual articles from the following table.

EC200

Universal power cleaner

See product details

Available in 2 versions
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
  • Alkaline surface cleaner

  • Can be used as a slightly foaming or aqueous cleaner

  • Ready-to-use product

  • Suitable for surfaces made of stainless steel, steel, tiles

  • Extremely high dissolving capacity, the alternative to petroleum and solvents

  • Removes even the toughest burnt-in contaminants, fats, oils, smoke, rubber residues, bitumen and wax residues, nicotine, smoke, soot

  • Based on renewable raw materials

  • Universal use: for hand spray systems, hot water part cleaners, high pressure and ultrasonic devices, can be used foaming or immersing

  • NSF (C1) licensed

  • VOC-free and solvent-free
Notice

Please check compatibility by cleaning on aluminium, non-ferrous base metal, plastics, rubber, painted surfaces, wood, zinc-plated surfaces.