Welcome to Würth Netherlands For trade customers only
EC300

For detailed information, other images and documents, please select individual articles from the following table.

EC300

High-performance degreaser. Removes stubborn fats, bitumen, silicone, sealants and similar contaminants

See product details

Available in 2 versions
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
  • Solvent-containing surface cleaner based on renewable raw materials

  • Suitable for cleaning aluminium, non-ferrous base metals, stainless steel, steel, tiles, zinc-plated surfaces

  • Excellent alternative to VOC-containing and/or irritant solvents

  • Ready-to-use product, simply spray and wipe

  • Removes even the most extreme contamination, such as oils and fats, tar, lubricants, corrosion protection waxes, resins, rubber residues and abrasion as well as paint residues

  • Removes burnt-in oil layers from gears and motors

  • Very efficient at removing bitumen

  • Does not contain any hazardous ingredients and evaporates more slowly than conventional solvents

  • Manual and immersive application

  • NSF (K3) licensed

  • VOC content below 20 percent
Notice

Please check compatibility by cleaning on aluminium, non-ferrous base metal, plastics, rubber, painted surfaces, wood, zinc-plated surfaces.