Welcome to Würth Netherlands For trade customers only
HaftClean activating surface cleaner

For detailed information, other images and documents, please select individual articles from the following table.

HaftClean activating surface cleaner

Surface optimisation of non-porous surfaces

See product details

Available in 1 version
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
  • Good surface activation

  • Silicone-free
Notice

Not suitable for smoothing or removing adhesives/sealants.

Surface/material Optimisation steps Notes
Aluminium (AlMg3, AlMgSi1)Activating Cleaner and, if necessary, AdhesionPlus primer for metalLightly sand with abrasive fleece beforehand if necessary.
Anodised aluminiumActivating Cleaner and, if necessary, AdhesionPlus primer for metal-
Steel (St 37 etc.)Activating Cleaner and, if necessary, AdhesionPlus primer for metalLightly sand with abrasive fleece beforehand if necessary. Steel components at risk of corrosion: 2-component PU or epoxy corrosion protection required.
Stainless steel (rustproof)Activating Cleaner and, if necessary, AdhesionPlus primer for metalLightly sand with abrasive fleece beforehand if necessary.
Zinc-plated steel (hot-dip or conventional zinc plating)Activating Cleaner and, if necessary, AdhesionPlus primer for metalLightly sand with abrasive fleece beforehand if necessary.
2-component top-coat paints (PU, epoxy), 2-component water-based primers and paints, cataphoretic paints, primers (EP/2C)Activating CleanerDue to the large number of paints available, this information is only a guide. Please perform preliminary tests where necessary.
Powder coatingsActivating CleanerPreliminary testing is recommended for applications involving significant forces or a damp environment.
GFRP (unsaturated polyester), gelcoat side or SMCActivating CleanerLightly sand with abrasive fleece beforehand if necessary.
GFRP (unsaturated polyester), layup side1. Lightly sand with S 80
2. Activating Cleaner
3. Primer for P/W/S
-
ABS1. Lightly sand with abrasive fleece
2. Activating Cleaner
3. B and S Adhesion Plus for P/W/S
The sanding process can be omitted for parts subjected to little load.
Hard PVC1. Lightly sand with abrasive fleece
2. Activating Cleaner
3. B and S Adhesion Plus for P/W/S
The sanding process can be omitted for parts subjected to little load.
Glass (mineral)Activating CleanerAdhesive surface must be protected against UV radiation (opaque cover).
Glass ceramicsActivating Cleaner-
Untreated wood and wood products (particle board)1. Dust removal
2. Primer for P/W/S
-
Natural stone1. Dust removal
2. Primer for P/W/S
Can cause discolouration when used with sensitive natural stone (marble).
Concrete, mineral mortar and plasters1. Dust removal
2. Primer for P/W/S
-
Textiles, fleecesPrimer for P/W/SPreliminary testing required; the adhesive gripping to the fabric may be sufficient.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.