For detailed information, other images and documents, please select individual articles from the following table.
Levelling block support
For quick and easy floor widening for setting the coursing blocks.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Oblique relief problem
A levelling block support is a steel longitudinal profile that serves as a support when placing the coursing blocks (sand-lime brick) with a (slight) dimensional deviation from the edge of a hollow-core slab floor. The sides of these floor elements are often provided with an oblique relief (for lifting facilities), which makes it difficult in practice to set coursing blocks.
Oblique relief solution
By using the GB levelling block support, the overhang (up to 20 mm) creates more bearing surface for the connection.
Reliable adhesion
The large round holes create a good bond of the mortar with the concrete floor.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!