For detailed information, other images and documents, please select individual articles from the following table.
Support clip, type BD
Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Features a flat surface, so that a nut or head of a bolt can be fully tightened
The support clip is used for mounting at edges. It grips around the flange edges of profiles and supports.
Support clip is not suitable for transverse loads!
Recommended tensile load
Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!