Welcome to Würth Netherlands For trade customers only
Support clip, type BA
Support clip, type BA - 1
Support clip, type BA - 2
Support clip, type BA - 3
Support clip, type BA - 4

For detailed information, other images and documents, please select individual articles from the following table.

Support clip, type BA

Hot-dip galvanised steel; material: Nodular cast iron (cast iron with graphite nodules)

See product details

Available in 10 versions
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
Type BA features a depression to secure the head of the hexagonal bolt while the nut is tightened.

Notice

Permissible tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.


Nperm = NR,d / γF (partial safety factor γF = 1.4).



Permissible transverse load


Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.


Vperm = VaR,d / γF (partial safety factor γF = 1.4).

With general technical approval Z-14.4-483