Welcome to Würth Netherlands For trade customers only
Simer 6 submersible pump

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Simer 6 submersible pump

Flat suction pump for extracting water up to 2 mm deep

See product details

Available in 2 versions
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
  • Submersible pump for extracting water down to a depth of 2 mm

  • Aluminium housing with stove enamelling

  • Engine jacket cooling

  • Self-priming
Notice

The device is not suitable for use with salt water or brine.


Art.0993702241 is equipped with an integrated float, auto start recommended from 7 mm water level.