For detailed information, other images and documents, please select individual articles from the following table.
Submersible pump Easy-Sub 400W
Robust, reliable submersible waste water pump with mounted float switch
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Grain size up to 10 mm
- Cable length 20 m + safety plug
- Fully submersible to 3 bar
- Longitudinally water-tight cable entry protects the winding from water ingress
- Prevents the motor from overheating on rotor blocking, unequal phases, voltage fluctuations
- Low-wear F-impeller (free current vortex)
- Incl. Storz C-coupling
1 Year Warranty
on issues of material and production
Draining ditches, shafts and containers, drainage systems and water removal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!