For detailed information, other images and documents, please select individual articles from the following table.
Bolt M8 BFB 8 BFB 8 DIN EN 206
For concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Practical tip:
- To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench
- Recommended tightening torques:M6/M8
- Concrete surfaces: 4 Nm/6 Nm
- Steel surfaces: 6 Nm/8 Nm
All bolts are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!