For detailed information, other images and documents, please select individual articles from the following table.
MS Shark structural adhesive
Strong structural adhesive with high initial adhesion with MS-polymer basis.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Very high adhesive strength
- Can be used on many materials
- Thanks to the high initial adhesion, the use of adhesive accessories is usually not necessary
- Permanently elastic once cured
- Almost odourless
- Free of isocyanates, phthalates, solvents and silicones
- Not suitable for movement joints
- Once the adhesive is completely dry, it can be covered perfectly with water-based paint and two-component paint. We recommend that you perform a compatibility test beforehand. If the adhesive is to be painted over, it should be roughened with sandpaper first.
For bonding panels, wooden laths, windowsills, mirrors and insulating materials in the construction industry. For bodywork construction and metal connections. Bonds in ship building.
The base material must be clean, dry and free from grease. For optimum results, the application of special cleaning agents and a primer is recommended. The product is not suitable for PP, PE, Teflon or bitumen. Preferably apply vertical beads 30 cm apart. To permit adequate ventilation and flexibility, the adhesive must be at least 3 mm thick between the elements being joined.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!