Welcome to Würth Netherlands For trade customers only
Structural adhesive FIXIT Power + High Tack with AKP 18-600 M-CUBE® 18-V battery-powered cartridge gun

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive FIXIT Power + High Tack with AKP 18-600 M-CUBE® 18-V battery-powered cartridge gun

24x FIXIT Power + High Tack white 290-ml cartridges including the AKP 18-600 M-CUBE® 18-V battery-powered cartridge gun with conversion accessories
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
Features of Fixit Power + High Tack white:


  • Extremely high initial adhesion. In most cases, supporting is no longer necessary, even for heavy objects

  • Even adheres to damp and wet surfaces

  • Permanently elastic — weatherproof and resistant to salt water

  • Hygienic use: resistant to mould

  • No contamination of edges on porous surfaces (does not apply to natural stone)

  • Can be painted over with most paints (including powder coatings)

  • Silicone, isocyanate, PVC and solvent-free

  • Virtually odourless

  • Very fast skin formation and curing


Features of AKP 18-600 M-CUBE® battery-powered cartridge gun:


Durable metal transmission and overload protection


Prevents engine blockages caused by hardened material.



Easier to use with conversion kit


Suitable for 400-ml and 600-ml bags. With the pressure plate, art. 5700202004, cartridges can also be processed. The conversion kit means that the tube can be shortened for even greater comfort.



Push rod automatically disengages


Prevents drips by briefly disengaging the push rod after the trigger is released, ensuring a clean finish for each bead.



Speed control for optimal application speed, even with highly viscous media


Thanks to the speed adjustment dial, the sensitive trigger and the high application power, even highly viscous media can be applied easily, cleanly and accurately.