For detailed information, other images and documents, please select individual articles from the following table.
Structural adhesive FIXIT Power + High Tack with AKP 18-600 M-CUBE® 18-V battery-powered cartridge gun
24x FIXIT Power + High Tack white 290-ml cartridges including the AKP 18-600 M-CUBE® 18-V battery-powered cartridge gun with conversion accessories
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features of Fixit Power + High Tack white:
- Extremely high initial adhesion. In most cases, supporting is no longer necessary, even for heavy objects
- Even adheres to damp and wet surfaces
- Permanently elastic — weatherproof and resistant to salt water
- Hygienic use: resistant to mould
- No contamination of edges on porous surfaces (does not apply to natural stone)
- Can be painted over with most paints (including powder coatings)
- Silicone, isocyanate, PVC and solvent-free
- Virtually odourless
- Very fast skin formation and curing
Features of AKP 18-600 M-CUBE® battery-powered cartridge gun:
Durable metal transmission and overload protection
Prevents engine blockages caused by hardened material.
Easier to use with conversion kit
Suitable for 400-ml and 600-ml bags. With the pressure plate, art. 5700202004, cartridges can also be processed. The conversion kit means that the tube can be shortened for even greater comfort.
Push rod automatically disengages
Prevents drips by briefly disengaging the push rod after the trigger is released, ensuring a clean finish for each bead.
Speed control for optimal application speed, even with highly viscous media
Thanks to the speed adjustment dial, the sensitive trigger and the high application power, even highly viscous media can be applied easily, cleanly and accurately.
Fixit Power + High Tack: For bonding panels, wooden slats, windowsills, mirrors and insulation in the construction sector. For car body construction and metal joints. Bonding applications in shipbuilding.
AKP 18-600 M-CUBE®: Suitable for medium- to high-viscosity adhesives and sealants in 310-ml cartridges, and 400-ml and 600-ml bags.
The application surface must be clean, dry and free from grease. The use of special cleaning agents and primer is recommended for optimum results. The product is not suitable for use with PP, PE, Teflon or bitumen. Preferably apply vertical beads at a distance of 30 cm. To ensure adequate ventilation and flexibility, the adhesive layer between the bonded elements must be at least 3 mm thick.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!