Welcome to Würth Netherlands For trade customers only
Structural adhesive Bond + Seal with AKP 18-600 M-CUBE® 18-V battery-powered cartridge gun

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive Bond + Seal with AKP 18-600 M-CUBE® 18-V battery-powered cartridge gun

24x Bond + Seal black 300-ml cartridges including the AKP 18-600 M-CUBE® 18-V battery-powered cartridge gun with conversion accessories

See product details

Available in 1 version
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
Features of Bond + Seal black:


  • Universal use, excellent adhesion on many different types of materials and surfaces.

  • Approved for use with food (ISEGA-certified)

  • Highly elastic

  • Long skin-forming time

  • Can be machined and painted after skin formation without activating the surface

  • Not corrosive, metal is not damaged

  • Odourless

  • Silicone-free


Features of AKP 18-600 M-CUBE® battery-powered cartridge gun:


Durable metal transmission and overload protection


Prevents engine blockages caused by hardened material.



Easier to use with conversion kit


Suitable for 400 ml and 600 ml sausage packs. Pressure plate art. no. 5700202004 allows the gun to also process cartridges. The conversion kit means that the tube can be shortened for even greater comfort.



Push rod automatically disengages


Prevents drips by briefly disengaging the push rod after the trigger is released, ensuring a clean finish for each bead.



Speed control for optimal application speed, even with highly viscous media


Thanks to the speed adjustment dial, the sensitive trigger and the high application power, even highly viscous media can be applied easily, cleanly and accurately.

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for sealing glass grooves and for expansion joints in the construction sector.


Direct sunlight can cause surface yellowing. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastic.


Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products to achieve optimal bonding results.

ISEGA:


Can be used in places where food is processed or stored, for example for bonding wall and floor sections in food processing plants.


Clearance certificate no.: 41958 U 16

The instructions for use are recommendations based on the tests that we have carried out and our experiences; you should carry out your own tests on the product prior to each application. Because of the large number of applications as well as storage and processing conditions, we accept no liability for results arising from specific applications. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee that our products are always of the highest quality. We reserve the right to carry out technical amendments and develop products further.