Welcome to Würth Netherlands For trade customers only
Straight grinder GSL 700-E

For detailed information, other images and documents, please select individual articles from the following table.

Straight grinder GSL 700-E

The universal tool with long neck for milling and sanding work

See product details

Available in 1 version
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
Easy tool change with spindle stop


Block the gear with the push of a button and change the tool without a second key.



For use in hard-to-reach areas


Lightweight collar design (conical shape)



Comfortable and safe working


Removable rubber cap and additional handle



Safety cut-out


If the tool blocks, the power supply is interrupted immediately



Restart protection


To prevent an accidental restart of the tool



Thermal overload protection


Cut-out carbon brushes for protecting the motor



Long service life


Insensitive to dust with coated field coil and winding protective grille.



Drive for flexible shaft



Suitable for clamping frame

Notice

Without planetary gear

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.