For detailed information, other images and documents, please select individual articles from the following table.
Top Energy EVO battery For passenger cars
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The lead used to make the grids is 99.99 % pure and is sourced directly from the mines, providing the batteries with a very high level of resistance to corrosion. The thickness of the positive plates is larger than that of the plates used in standard batteries. This choice has been made in order to ensure greater energy reserves and increased numbers of cycles, in order to meet the increasingly stringent demands of on-board vehicle electronics. The HI-PERFORMANCE polyethylene envelope separator has a remarkable mechanical resistance, which guarantees protection against internal short circuits. The explosion-proof tablet is located in the cover, alongside the central degassing system that minimises the risk of explosions caused by the accidental creation of external sparks and flames. In addition, the sealing plugs ensure greater safety as their smooth surfaces make it more difficult to open them without specialist training and equipment.
• Wet charged and ready to use for 40 to 100 Ah
• Grid technology with expanded alloy and Pb
• Thicker plates
• Positive plates enclosed in high-quality polyethylene
• Hermetic DUPLEX lid with central gas recovery
• Can be rotated 180 degrees without any leaks occurring
• Higher starting power
• Explosion-proof tablet
• Very low self-discharge
• Resistant to vibration (V2)
• Maintenance free
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!