For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Furthermore, the batteries in the HD series include a central degassing system in the lid. The gases produced during the charging phase are condensed by this system, forming water that is then returned to the cells, thereby reducing the water consumption.
• Wet charged and ready to use for 180 to 220 Ah
• Cast grid technology containing PbSb
• New grid design
• Thicker plates
• Positive plates enclosed in polyethylene
• Resistant to vibration (V2)
• Very low self-discharge
• Low maintenance
• Sealed lid with central degassing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!