For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
With two start-safe boxes in tough plastic housing
- Protection against overload
- No reverse polarity protection
For all HGV engines
Highly flexible individual lines
- Parallel guidance with connecting elements
- Line keeps its flexibility even in freezing temperatures
Weight: 7.0 kg
Fully insulated 1000 A fully cast, angled clamps
Clamps are tapered at the ends
Comes in a hard-wearing, tear-resistant textile bag
Please observe the enclosed operating instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!