Welcome to Würth Netherlands For trade customers only
Starlock carbide-tipped segmented saw blade

For detailed information, other images and documents, please select individual articles from the following table.

Starlock carbide-tipped segmented saw blade

The tile specialist for extra-thin mortar joints up to a joint width of 1.7 mm

See product details

Available in 1 version
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
Extremely long service life


  • Tungsten carbide guarantees a long service life

  • The segmented blade can be rotated to optimise wear on the saw blade


Precise working in corners


  • The segment blade enables precise cutting in corners


3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3x longer service life compared to conventional mount systems

  • Significantly increased stock removal rate

  • Precise results

  • High cutting speed

  • Good compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the EMS 2.0 multi cutter.