Welcome to Würth Netherlands For trade customers only
Standing seam clamp

For detailed information, other images and documents, please select individual articles from the following table.

Standing seam clamp

Special type for standing seam roofs, angled with slot

See product details

Available in 2 versions
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
Entirely pre-assembled


Clamp can be fastened on the seam without any preparatory work. Clamp not suitable for elevation mounts.

Notice

It should be ensured in advance that the standing seam roofing is sufficiently attached to the substructure. The maximum load bearing capacity of the sheet metal and seams should also be checked. The first rail layer must not run parallel to the seams. We recommend mounting a clamp on every seam.