For detailed information, other images and documents, please select individual articles from the following table.
Truss head nails A2 stainless steel
Easy fixing for outdoor carpentry
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Round pan head (countersunk) and smooth shaft.
- A2 stainless steel in accordance with the standard AISI-304/1.4301/V2A with 18 % chrome and 8-10 % nickel.
- Tensile strength 800-900 N/mm2.
- Weather-resistant.
- Resistant to many acids, alkalis, salt and sea air.
- Exterior panelling
- Construction of ships and yachts
- Mounting of facade panels
- Profiles
- Fascia boards
- Etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!