For detailed information, other images and documents, please select individual articles from the following table.
Shaft lock washer with cap Stainless steel 1.4310
Used to secure a component at the end of the shaft. Quick to apply, with a relatively high deduction value.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick to apply, with a relatively high subtraction value.
The maximum length of the shaft that can be inserted into the lock washer is (respectively):
Shaft 6.0: 4.0 mm
Shaft 8.0: 4.0 mm
Shaft 10.0: 4.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!