Welcome to Würth Netherlands For trade customers only
Stacking cabinet set with ORSY® system cases 4.4.1

For detailed information, other images and documents, please select individual articles from the following table.

Stacking cabinet set with ORSY® system cases 4.4.1

Organisation system consisting of stackable modules for 5 ORSY system cases that can also be screwed into each other

See product details

Available in 1 version
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
To store 5 ORSY system cases 4.4.1


  • Ball-bearing-mounted telescopic extensions

  • Load per tray: 20 kg

  • Stacking cabinets can be stacked and bolted together

  • Side panels and rear panel with square perforation for accessories from perforated panel range

  • Stacking nubs

  • Central locking with two keys

  • Colour: graphite black (RAL 9011)

  • Material: Sheet steel

  • Powder-coated

  • Five system cases with separators