The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Stack trolley with tube bends
For easy transportation of light and heavy objects
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Permanently welded steel construction
- Steel tube, diameter 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel
- With plastic wheel rims and roller bearings
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!