For detailed information, other images and documents, please select individual articles from the following table.
Stabiliser set EN 1004 for folding scaffolding
In order for an existing folding scaffold to comply with the standard, an additional horizontal strut and four small stabilisers are required. That is why we are offering these components as a set. The set consists of one horizontal strut 190 (article number 223060) and a set of stabilisers (article number 223232).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!