Welcome to Würth Netherlands For trade customers only
Siding screw Stainless steel AISI 410 partial thread small raised countersunk head black 60°

For detailed information, other images and documents, please select individual articles from the following table.

Siding screw Stainless steel AISI 410 partial thread small raised countersunk head black 60°

Wood-cladding screw specially designed for unobtrusive mounting of black wood cladding, such as black clapboard and black rabat.

See product details

Available in 8 versions
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
Invisible mounting


  • The black surface coating on the head ensures invisible mounting of black-coloured wood, such as clapboard, black Swedish rabat and black fencing boards


Transmission of force via TX drive


  • The flanks of the TX drive provide a large contact surface for good transmission of force


Clean countersinking


  • Small 60° raised countersunk head for visually appealing results

  • Milling rib under the head ensures a clean finish


Neat positioning and a quick bite thanks to the drill tip


  • The special drill tip ensures that the screw quickly penetrates the wood

  • Prevents damage to the top layer

  • Less chance of splitting the wood


Stainless steel mounting of wood where a higher level of hardness is required


  • Made of stainless steel AISI 410

  • Due to its lower chromium content and the absence of nickel, stainless steel AISI 410 is less corrosion resistant than stainless steel A2; however, it is harder.