For detailed information, other images and documents, please select individual articles from the following table.
Hygienic USIT® sealing and flat washer 70 EPDM 291 - black
With elastomer bead for dead space-free sealing of screw connections
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The elastomer bead is not overloaded by the integrated stainless steel disc when tightening the screw connection
- Ensures a dead space-free seal
- The different sealing materials and colours meet the requirements of the respective users
- Ensures product-specific and easy detection
- Very good resistance to ageing, ozone and light
- High cold and heat resistance from approx. -50°C to +150°C
- Good elongation at tear and high tear resistance
- Very high abrasion resistance
- Very good resistance to water and polar and oxidative media
- Excellent elastic behaviour
The Hygienic USIT® sealing washers and washers can be used with all other products of the Hygienic USIT® range.
Predominantly used in the process and beverage industry and in dairies.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!