For detailed information, other images and documents, please select individual articles from the following table.
Hygienic USIT® sealing and flat washer 75 Fluoroprene® XP 45 - blue
With elastomer bead for dead space-free sealing of screw connections
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Excellent temperature resistance up to +200°C
- Very good resistance to ozone, weather, ageing and oxygen
- Excellent resistance in mineral oils and greases
- Low gas permeability
- Very good resistance in non-polar media, such as hexane
The Hygienic USIT® sealing washers and washers can be used with all other products of the Hygienic USIT® range.
For special requirements, such as high-fat, aggressive media and very high temperatures, which can occur when cleaning the system for example.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!